Milwaukee

SDS Max 5/8 x 5/8 x 15-3/4 in. SDS-Max® Masonry

Part #M48202152  |  Manufacturer Part #48-20-2152

Bit Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
  • Universal adapter fits most common dust extractor vacuums
  • Replacement adapter available (48-20-2150)
  • Use in SDS-Max rotary hammers in rotary hammer mode

Specifications

Application: [Concrete, Rebar]

Bit Diameter: 5/8 in

Bit Sizes: 5/8 in

Collection: SDS Max

Drill Bit Type: Masonry

Length: 23 in

Material: [Steel, Carbide]

Product Type: Masonry Bit

Shank Size: 15-3/4 in

Shank Style: SDS-Max®

Type: M48202152

Weight: 2.6