Milwaukee

SDS-max® 6-1/4 in. Vacuum Bit Adapter

Part #M48202150  |  Manufacturer Part #48-20-2150

Length:

6-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
  • Universal adapter fits most common dust extractor vacuums
  • Fits Milwaukee® SDS-Max vacuum drill bits
  • Use in SDS-Max rotary hammers in rotary hammer mode

Specifications

Brand Model Compatibility: 2712-22 SDS-Plus Rotary Hammer

Collection: SDS-max®

Color Finish: Black

Color Finish Category: Blacks

Drill Bit Type: Masonry

Height: 2-1/2 in

Length: 6-1/4 in

Material: [Carbide, Steel, Rubber, Alloy Steel]

Number Of Pieces: 1 Piece

Product Type: Adapter

Shank Style: SDS-Plus

Tool Type: Drill Bit Adapter

Type: M48202150

Weight: 0.375

Width: 2-1/2 in