0 items

Milwaukee Selfeed Bit

M482551

Bit Diameter

Starting at $35.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blades are easily replaced to provide a new bit on demand
  • Easy size reference
  • Faster drilling with aggressive feed screw design allows the bit to pull through wood faster
  • Replaceable blades are made of hardened steel

SPECIFICATIONS

Bit Diameter
1-3/8 in
Depth
3-3/4 in
Drill Bit Type
Forstner
Height
3 in
Length
7-22/25 in
Material
High Carbon Steel
Shank Size
7/16 in
Shank Style
Hex
Tool Type
Self Feed Bit
Weight
11/20
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday