0 items

Milwaukee Self Feed™ Selfeed Wood Boring Bit

M4825

Bit Diameter

Starting at $27.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faster and more accurate drilling
  • Inside cutting plane shaves the hole radius for clean and smooth holes without pressure
  • Long-lasting performance

SPECIFICATIONS

Bit Diameter
1 in
Collection
Self Feed™
Length
4 in
Material
Steel
Shank Style
Hex

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday