Milwaukee Ship Auger Bit

M4813

Bit Diameter

Starting at $27.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools

SPECIFICATIONS

Bit Diameter
1-1/4 in
Depth
1-19/20 in
Drilling Depth in
15 in
Height
1-9/10 in
Length
1-19/20 in
Number Of Pieces
1 Piece
Shackle Diameter
7/16
Shank Size
11/25 in
Shank Style
Hex
Weight
2.635
Width
19-11/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday