SHOCKWAVE™ 1-7/8 x 5/16 in. Magnetic Nut Driver

Part #M49664703  |  Item #4350123  |  Manufacturer Part #49-66-4703

$ 2.59 EACH

Length:

1-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Sizes: 5/16 in

Collection: SHOCKWAVE™

Depth: 47/100 in

Diameter: 5/16 in

Drill Bit Type: Driver

Drive Size: 5/16 in

GSA Approved: No

Height: 3/5 in

Length: 1-7/8 in

Magnetic: Yes

Material: [Steel, High Speed Steel]

Number Of Pieces: 1 Piece

Tool Type: Nut Driver

Weight: 0.05

Width: 2-7/10 in