SHOCKWAVE™ 1/2 in. 9-Piece Deep Well Socket Set

Part #M49664484  |  Item #4343474  |  Manufacturer Part #49-66-4484

$ 105.64 EACH

Number Of Pieces:

9 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Thin Wall Construction for easy access in tight spaces
  • Designed for use with Impact Wrench
  • Proprietary steel and heat treat process for maximum strength and durability
  • 6 Point deep wells for unyielding fastener engagement

Documents

Specifications

Application: Drilling

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Bit Sizes: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 3/8 in

Collection: SHOCKWAVE™

Color Finish: Black, Silver

Color Finish Category: Blacks

Depth: 8-19/20 in

Drill Bit Type: Specialty

Drive Size: 1/2 in

Height: 2-3/4 in

Length: 8-19/20 in

Material: Steel

Maximum Capacity: 7/8 in

Number Of Pieces: 9 Piece

Number Of Points: 6-point

Package Quantity: Piece of 9

Socket Size: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Tool Type: Socket Set

UL Listed: No

Weight: 4.82

Width: 10-3/5 in