1/2 x 2-9/16 in. Steel Magnetic Nut Driver
SHOCKWAVE™ 1/2 x 2-9/16 in. Steel Magnetic Nut Driver
Package Quantity Info:
EA: 1 IP: 3 CA: 3 PT: 1536-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Proprietary steel and heat treat process for maximum strength and durability
- Chamfered edge for fastening in tight spaces
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 1/2 in
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Depth:
- 1-17/20 in
- Diameter:
- 1/2 in
- Drill Bit Type:
- Driver
- Drive Size:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3/4 in
- Length:
- 2-9/16 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Tool Type:
- Nut Driver
- Weight:
- 0.11 lb
- Width:
- 4-7/10 in