1/4, 5/16, and 3/8 in. Magnetic Nut Driver 3-Pack

You last purchased this on
 
Milwaukee®

SHOCKWAVE™ 1/4, 5/16, and 3/8 in. Magnetic Nut Driver 3-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

SHOCKWAVE™ 1/4, 5/16, and 3/8 in. Magnetic Nut Driver 3-Pack

  • Fast #
  • Part #M49664561
  • Item #4202248
  • Manufacturer Part #49-66-4561
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Proprietary steel and heat treat process for maximum strength and durability
  • Chamfered edge allows fastening in tight spaces
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Sizes:
1/4 in, 5/16 in, 3/8 in
Collection:
SHOCKWAVE™
Depth:
3-87/100 in
Diameter:
3/8 in
Drill Bit Type:
Driver
Drive Size:
1/4 in
Height:
4-37/50 in
Length:
1-7/8 in
Magnetic:
Yes
Material:
Steel, Alloy Steel
Package Quantity:
Pack of 3
Shaft Size:
1 in
Tool Type:
Nut Driver
Weight:
0.19 lb
Width:
71/100 in