1/4 in - 2 in. x 1/4 x 1/4 in. Hex Driver 29 Piece
SHOCKWAVE™ 1/4 in - 2 in. x 1/4 x 1/4 in. Hex Driver 29 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
- Geometric design provides the shock absorption
Specifications
- Application:
- Residential, Commercial
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in - 2 in
- Collection:
- SHOCKWAVE™
- Drill Bit Type:
- Driver
- Length:
- 2 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 29 Piece
- Product Type:
- Bit Set
- Shank Size:
- 1/4 in
- Shank Style:
- Hex