SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Torx® 25 Piece

Part #M48324785  |  Manufacturer Part #48-32-4785

Starting at
$ 45.75 EACH

Shank Size:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

Application: Drilling

Bit Diameter: 1/4 in

Bit Length: 2 in

Bit Sizes: 1/4 in

Collection: SHOCKWAVE™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3-7/10 in

Drill Bit Type: Torx®

Height: 11/500 in

Length: 3-7/10 in

Magnetic: Yes

Material: [Steel, Alloy Steel]

Number Of Pieces: 25 Piece

Product Type: Screwdriver Bit

Shank Size: 1/4 in

Shank Style: Hex

Tool Type: Bit

UL Listed: No

Weight: 0.017

Width: 2-19/20 in