SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 1 Piece

Part #M48324473  |  Item #3875803  |  Manufacturer Part #48-32-4473

$ 2.27 EACH

Shank Size:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

Application: Drilling

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Collection: SHOCKWAVE™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 4-3/4 in

Drill Bit Type: Driver

Height: 3/10 in

Length: 4-3/4 in

Magnetic: Yes

Material: [Steel, Alloy Steel]

Number Of Pieces: 1 Piece

Product Type: Screwdriver Bit

Shank Size: 1/4 in

Shank Style: Hex

Tool Type: Bit

Weight: 0.03

Width: 1-17/20 in