1/4 x 1/4 x 1/4 in. Hex Driver 25 Piece

You last purchased this on
 
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 25 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 25 Piece

  • Fast #
  • Part #M48324795
  • Item #4157918
  • Manufacturer Part #48-32-4795
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Forged tips for maximum grip
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1/4 in
Drill Bit Type:
Driver
Height:
1/5 in
Length:
1/4 in
Magnetic:
Yes
Material:
Steel, High Carbon Steel
Number of Pieces:
25 Piece
Product Type:
Screwdriver Bit
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Bit
Weight:
0.035 lb
Width:
3-2/5 in