1/4 x 1/4 x 1/4 in. Hex Driver 65 Piece
Shockwave™ 1/4 x 1/4 x 1/4 in. Hex Driver 65 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
- Forged tips for maximum grip
Specifications
- ANSI:
- ANSI B107.600 2008
- ASME:
- ASME B107.600 2008
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 10-7/25
- Bit Sizes:
- 1/4 in
- Collection:
- Shockwave™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-4/25 in
- Drill Bit Type:
- Driver
- Height:
- 10-27/100 in
- Length:
- 2-4/25 in
- Magnetic:
- Yes
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Multi-Bit
- UL Listed:
- No
- Weight:
- 0.594 lb
- Width:
- 9-21/25 in