SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Phillips 25 Piece

Part #M48324762  |  Item #4157914  |  Manufacturer Part #48-32-4762

$ 1.83 EACH

Shank Size:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

Application: Drilling

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Collection: SHOCKWAVE™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 1-9/10 in

Drill Bit Type: Phillips

Height: 1/5 in

Length: 1-9/10 in

Magnetic: Yes

Material: [Steel, Alloy Steel]

Number Of Pieces: 1 Piece

Product Type: Screwdriver Bit

Shank Size: 1/4 in

Shank Style: Hex

Tool Type: Bit

Weight: 0.02

Width: 1/4 in