SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Phillips 5 Piece

Part #M48324602  |  Item #4202107  |  Manufacturer Part #48-32-4602

$ 10.21 per PACK

Shank Size:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

Application: Drilling

Bare Tool or Kit: Bare Tool

Bit Diameter: 1/4 in

Bit Length: 2 in

Bit Sizes: 1/4 in

Collection: SHOCKWAVE™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3-4/5 in

Drill Bit Type: Phillips

Height: 2 in

Indoor Outdoor: Indoor/Outdoor

Length: 1/4 in

Magnetic: Yes

Material: Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Package Quantity: Pack of 5

Product Type: Screwdriver Bit

Reusable: Yes

Shank Size: 1/4 in

Shank Style: Hex

Tool Type: Bit Set

UL Listed: No

Weight: 0.11

Width: 1/4 in