1/4 x 1/4 x 1/4 in. Hex Torx® 25 Piece
SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Torx® 25 Piece
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Forged tips for maximum grip
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-19/20 in
- Drill Bit Type:
- Torx®
- Height:
- 7/500 in
- Length:
- 2-19/20 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.01 lb
- Width:
- 3-1/2 in