SHOCKWAVE™ 1/4 x 2-9/16 in. Magnetic Nut Drive

Part #M49664732  |  Item #4157911  |  Manufacturer Part #49-66-4732

$ 3.49 EACH

Drive Size:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

Application: Cutting

Battery Type: Lithium-ion

Collection: SHOCKWAVE™

Depth: 2-7/10 in

Diameter: 1/4 in

Drill Bit Type: Driver

Drive Size: 1/4 in

Height: 9/10 in

Length: 2-9/16 in

Magnetic: Yes

Material: High Speed Steel, Steel

Number Of Pieces: 1 Piece

Shaft Size: 2 in

Tool Type: Nut Driver

Weight: 0.06

Width: 3-3/4 in