SHOCKWAVE™ 2-9/16 x 7/16 in. Magnetic Nut Driver

Part #M49664536  |  Item #3875819  |  Manufacturer Part #49-66-4536

$ 5.76 EACH

Length:

2-9/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows for fastening in tight spaces
  • Size: 7/16"

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Sizes: 7/16 in

Collection: SHOCKWAVE™

Depth: 7/16 in

Diameter: 7/16 in

Drill Bit Type: Driver

Drive Size: 7/16 in

GSA Approved: No

Height: 2-9/16 in

Length: 2-9/16 in

Magnetic: Yes

Material: Steel

Number Of Pieces: 1 Piece

Shaft Size: 2 in

Tool Type: Nut Driver

Weight: 0.09

Width: 7/16 in