1-87/100 in. Magnetic Bit Holder 1 Piece
SHOCKWAVE™ 1-87/100 in. Magnetic Bit Holder 1 Piece
Package Quantity Info:
EA: 1 IP: 6 CA: 72 PT: 15552-
Pick Up: 0 Available in Leesburg, VA - Available in 9 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty construction for fastening capabilities in all impacts
- Geometric design provides the shock absorption
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-87/100 in
- Height:
- 5-3/4 in
- Length:
- 1-87/100 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder
- Weight:
- 0.08 lb
- Width:
- 47/100 in