Milwaukee SHOCKWAVE™ #2. x 2 x 1/4 in. Hex Phillips 1 Piece

M48324712

Bit Diameter

2 in

$0.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble

SPECIFICATIONS

Bit Diameter
2 in
Bit Sizes
#2
Collection
SHOCKWAVE™
Depth
1/4 in
Drill Bit Type
Phillips
Height
1/5 in
Length
1/4 in
Magnetic
Yes
Material
Alloy Steel, Steel
Number Of Pieces
1 Piece
Product Type
Screwdriver Bit
Shank Size
1/4 in
Shank Style
Hex
Tool Type
Bit
Weight
0.01
Width
17/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday