Milwaukee SHOCKWAVE™ 26-Piece Drive and Fasten Set

M48324408

Number Of Pieces

26 Piece

$28.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Proprietary steel and heat treat process for maximum strength and durability
  • Sockets are designed with a thin wall construction and radius corners: drives on flats to reduce stripping and breakage
  • Sockets are made from Chromoly steel and custom heat treated for maximum durability in high torque applications

SPECIFICATIONS

Application
Commercial, Residential
Bit Diameter
1/4 in
Bit Sizes
1/4 in - 2 in
Collection
SHOCKWAVE™
Depth
10-1/5 in
Drill Bit Type
Driver
Height
3-1/20 in
Length
10-1/5 in
Magnetic
Yes
Material
Steel
Number Of Pieces
26 Piece
Product Type
Bit Set
Shank Size
1/4 in
Shank Style
Hex
Weight
1.595
Width
9-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday