3-4/5 in. Magnetic Drive Guide 10 Piece
SHOCKWAVE™ 3-4/5 in. Magnetic Drive Guide 10 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel sleeve extends for improved fastener stability
- Laser etched depth gauge for increased fastener control
- Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
- Custom Alloy76™ steel maximizes resistance to wear and shock
- For use with 1 in. insert style driver bits
- C-ring retains the insert bit
- Magnet holds fasteners to the drive guide
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 3 in
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-4/5 in
- Drill Bit Type:
- Screw Machine
- Height:
- 3/40 in
- Length:
- 3-4/5 in
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Drive Guide
- Weight:
- 0.091 lb
- Width:
- 5-11/20 in