3/8 - 1/4 in. x 10 - 19mm Steel Drive Metric Socket Set (12-Piece)
SHOCKWAVE™ 3/8 - 1/4 in. x 10 - 19mm Steel Drive Metric Socket Set (12-Piece)
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slim profile design
- Wrench-compatible sockets
- Pivoting ratchet head
- Organized & portable storage solution
- Stamped size labels
- Parallel socket flats deter rolling
Specifications
- Bit Sizes:
- 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Depth:
- 12-1/2 in
- Drill Bit Type:
- Specialty
- Drive Size:
- 3/8 in
- Height:
- 2-1/10 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Piece of 12
- Socket Size:
- 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
- Tool Type:
- Socket Set
- UL Listed:
- No
- Weight:
- 3.245 lb
- Width:
- 6-2/5 in