3/8 in. 8-Piece Deep Well Socket Set
SHOCKWAVE™ 3/8 in. 8-Piece Deep Well Socket Set
Package Quantity Info:
EA: 1 IP: 2 CA: 2 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use with Impact Wrench
- Proprietary steel and heat treat process for maximum strength and durability
- Thin Wall Construction for easy access in tight spaces
- Convenient storage on socket rail
- 6 Point deep wells for unyielding fastener engagement
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Depth:
- 12-1/20 in
- Drill Bit Type:
- Specialty
- Drive Size:
- 3/8 in
- Height:
- 1-1/4 in
- Length:
- 12-1/20 in
- Material:
- Steel
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 8
- Package Quantity:
- Piece of 8
- Tool Type:
- Socket Set
- Weight:
- 2.12 lb
- Width:
- 5-3/4 in