SHOCKWAVE™ 3/8 in. Deep Well Socket

Part #M49664429  |  Item #3875789  |  Manufacturer Part #49-66-4429

$ 8.61 EACH
(Pricing is for 3/8 in)

Drive Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin wall construction for easy access in tight spaces
  • 6 point deep wells for unyielding bit engagement
  • Up to 10x life

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Sizes: 11/16 in

Collection: SHOCKWAVE™

Color Finish: Black, Silver

Color Finish Category: Blacks

Drill Bit Type: Specialty

Drive Size: 3/8 in

Height: 1 in

Length: 1-19/20 in

Material: Carbon Steel, High Speed Steel

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Shank Size: 3/8 in

Socket Size: 11/16 in

Tool Type: Socket

Weight: 0.27

Width: 4-1/2 in