SHOCKWAVE™ 3/8 x 2-9/16 in. Magnetic Nut Driver

Part #M49664735  |  Item #4157913  |  Manufacturer Part #49-66-4735

$ 3.10 EACH

Length:

2-9/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

Collection: SHOCKWAVE™

Color Finish: Black

Color Finish Category: Blacks

Depth: 3-1/4 in

Diameter: 3/8 in

Drill Bit Type: Driver

Drive Size: 3/8 in

Height: 1-1/5 in

Length: 2-9/16 in

Magnetic: Yes

Material: Steel

Number Of Pieces: 10 Piece

Tool Type: Nut Driver

Weight: 0.07

Width: 3-3/4 in