Shockwave™ 3/8 x 3/8 x 1/4 in. Hex Twist 1 Piece

Part #M48894621  |  Item #7033841  |  Manufacturer Part #48-89-4621

$ 22.87 EACH

Bit Diameter:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • CHIP BREAKER™ decreased heat buildup
  • 135° split point for precision start no walking

Specifications

Application: [Aluminum, Cast Iron, Duct/Sheet Metal, Stainless Steel, Steel]

Bit Diameter: 3/8 in

Bit Sizes: 3/8 in

Coating: Titanium

Collection: Shockwave™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 1-9/10 in

Drill Bit Type: Twist

Drilling Depth in : 2-57/64 in

Height: 7/20 in

Indoor Outdoor: Indoor/Outdoor

Length: 1-9/10 in

Magnetic: No

Material: Titanium

Number Of Pieces: 1 Piece

Product Type: Twist Bit

Reusable: Yes

Shank Size: 1/4 in

Shank Style: Hex

Weight: 0.1

Width: 6-7/10 in