SHOCKWAVE™ 5/16 x 2-9/16 in. Magnetic Nut Driver

Part #M49664733  |  Item #4157912  |  Manufacturer Part #49-66-4733

$ 2.91 EACH

Length:

2-9/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

Application: Cutting

Battery Type: Lithium-ion

Collection: SHOCKWAVE™

Color Finish: Black

Color Finish Category: Blacks

Depth: 2-7/10 in

Diameter: 5/16 in

Drill Bit Type: Driver

Drive Size: 5/16 in

Height: 1 in

Length: 2-9/16 in

Magnetic: Yes

Material: [Steel, High Speed Steel]

Number Of Pieces: 1 Piece

Tool Type: Nut Driver

Weight: 0.06

Width: 3-3/4 in