SHOCKWAVE™ 7/16 in. Magnetic Nutdriver

Part #M49664706  |  Item #4350125  |  Manufacturer Part #49-66-4706

$ 4.05 EACH

Drive Size:

7/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Sizes: 7/16 in

Collection: SHOCKWAVE™

Depth: 2-19/20 in

Diameter: 7/16 in

Drill Bit Type: Driver

Drive Size: 7/16 in

GSA Approved: No

Height: 2/25 in

Length: 1-7/8 in

Magnetic: Yes

Material: [Steel, High Speed Steel]

Number Of Pieces: 1 Piece

Tool Type: Nut Driver

Weight: 0.06

Width: 5 in