ShockWave™ 74 Piece Impact Duty Driver Bit Set

Part #M48324062  |  Item #7740343  |  Manufacturer Part #48-32-4062

$ 61.59 EACH

Number Of Pieces:

74 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wear Guard Tip™ protects fit over the life of the bit
  • Up to 50x life vs other impact bits
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Design for use with impact drivers and drill drivers
  • Customer Alloy76™ Steel is engineered to extend bit life
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates and outer protective shield for improved wear resistance
  • Laser etched size for easy identification

Specifications

Application: Drilling

Bare Tool or Kit: Tool Kit

Bit Sizes: 1/4 in, 5/16 in, 2-3/8 in, (2) 1 in, (11) 1 in, (2) 2 in, 3-1/2 in, (3) 1 in, 2 in, (4) 1 in, (7) 1 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 3/8 in

Collection: ShockWave™

Color Finish: Silver

Depth: 2-17/100 in

Drill Bit Type: Driver

Height: 10-47/100 in

Magnetic: Yes

Material: Custom Alloy76™ Steel

Number Of Pieces: 74 Piece

Number of Tools Included: 40

Shank Style: Hex

UL Listed: No

Width: 15-51/100 in