#9 7/8 - 1-1/8 x 1/4 in. Hex Spiral Step Bit

You last purchased this on
 
Milwaukee®

Shockwave™ #9 7/8 - 1-1/8 x 1/4 in. Hex Spiral Step Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Shockwave™ #9 7/8 - 1-1/8 x 1/4 in. Hex Spiral Step Bit

  • Fast #
  • Part #M48899249
  • Item #7740412
  • Manufacturer Part #48-89-9249
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits
  • The Rapid Strike Tip™ provides fast and accurate starts
  • Optimized for impact drivers, drill/driver compatible
  • Made in the USA with global materials
  • 2 steps with laser engraving for clear stop on size identification
  • The optimized Shockzone™ reduces early shank breaks
  • A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive impact step bits
  • Requires Certification

Specifications

Application:
Drilling
Bit Sizes:
#9, 7/8 - 1-1/8 in
Coating:
TiAlN
Collection:
Shockwave™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drill Bit Type:
Spiral
Height:
3-77/100 in
Length:
3-49/64 in
Magnetic:
No
Material:
Titanium
Number of Pieces:
1 Piece
Number of Tools Included:
2
Shank Size:
1/4 in
Shank Style:
Hex
Thickness:
0.75 in
Tool Type:
Bit
UL Listed:
No
Weight:
0.32 lb
Width:
1-1/8 in