1/4 x 1/4 x 1/4 in. Hex Driver 32 Piece
SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 32 Piece
Frequently Purchased Together
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
- Geometric design provides the shock absorption
- New hard case provides secure grip area and audio click latch
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 9-7/10 in
- Drill Bit Type:
- Driver
- Drilling Depth (in):
- 9-7/10 in
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 9-7/10 in
- Magnetic:
- Yes
- Package Quantity:
- Piece of 32
- Product Type:
- Bit Set
- Reusable:
- Yes
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Bit Set
- Weight:
- 1.195 lb
- Width:
- 10-3/20 in