SHOCKWAVE™ 5-7/10 in. Magnetic Bit Holder 1 Piece

Part #M48324503  |  Manufacturer Part #48-32-4503

Starting at
$ 7.41 EACH

Length:

5-7/10 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Heat treat process for maximum strength and durability

Specifications

Application: Cutting

Battery Type: Lithium-ion

Collection: SHOCKWAVE™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 5-7/10 in

Height: 11/20 in

Length: 5-7/10 in

Material: Steel

Number Of Pieces: 1 Piece

Tool Type: Magnetic Bit Holder

Weight: 0.095

Width: 1-17/20 in