(2) 1/16 in, (2) 5/64 in, (2) 3/32 in, (2) 7/64 in, (2) 1/8 in, (2) 9/64 in, (2) 5/32 in, (2) 3/16 in, (1) 7/32 in, (1) 1/4 in, (1) 5/16 in, (1) 3/8 in. x 3/8 x 1/4 in. Hex Helix 20 Piece
Shockwave™ (2) 1/16 in, (2) 5/64 in, (2) 3/32 in, (2) 7/64 in, (2) 1/8 in, (2) 9/64 in, (2) 5/32 in, (2) 3/16 in, (1) 7/32 in, (1) 1/4 in, (1) 5/16 in, (1) 3/8 in. x 3/8 x 1/4 in. Hex Helix 20 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shockwave impact duty, engineered for drills and impacts
- Red helix design for rapid chip removal
- Titanium-coated bits offer 3X longer life over black oxide bits
- 1/4 in. - 2 in. threaded mount
- Includes 2-pieces
- 135 split point for precision start no walking
- Chip breaker decreased heat buildup
Specifications
- Application:
- Drills, Drive
- Bit Diameter(s) (In):
- 3/8 in
- Bit Sizes:
- (2) 1/16 in, (2) 5/64 in, (2) 3/32 in, (2) 7/64 in, (2) 1/8 in, (2) 9/64 in, (2) 5/32 in, (2) 3/16 in, (1) 7/32 in, (1) 1/4 in, (1) 5/16 in, (1) 3/8 in
- Coating:
- Titanium
- Collection:
- Shockwave™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 2-17/25 in
- Diameter:
- 9-21/25 in
- Drill Bit Type:
- Helix
- Height:
- 10-7/25 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 2-17/25 in
- Magnetic:
- Yes
- Material:
- Titanium
- Number of Pieces:
- 20 Piece
- Package Quantity:
- 20
- Product Type:
- Bit Set
- Reusable:
- Yes
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Drill Bit Set
- Weight:
- 1.29 lb
- Width:
- 9-21/25 in