0 items

Milwaukee Single Drive System Carbide Drill Bit

M482073

Bit Diameter

Starting at $5.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-cutter won't lock up in rebar
  • For use with SDS-Plus rotary hammers
  • Ideal for anchoring applications
  • Solid carbide tip for a long life

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Material
Carbide
Shank Style
SDS-Plus

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday