0 items

Milwaukee Single Drive System Drill Bit

M48207

Bit Diameter

Starting at $2.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diameter: 1/4"
  • Drilling depth: 4"
  • Length: 6"
  • SDS shank

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Material
Carbide
Shank Style
SDS-Plus

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday