Milwaukee Single Drive System with Hex

M4820709

Bit Diameter

Starting at $6.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-cutter head
  • 3/16 in. Dia
  • 4 in. drilling depth
  • Diameter: 3/16"
  • SDS shank with hex shoulder for tap-con screw system

SPECIFICATIONS

Bit Diameter
3/16 in
Depth
3/16 in
Drill Bit Type
Masonry
Drilling Depth in
3/16 in
Height
1-1/2 in
Length
41/100 in
Material
Carbide Tipped
Shank Size
3/8 in
Shank Style
SDS-Plus
Tool Type
Bit
Weight
1/8
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday