Size L Vest in Brown
Size L Vest in Brown
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reinforced high wear zones
- Sherpa-lining
- Durable canvas outer layer
- Drop tail - extended coverage
- Pockets built to work
Specifications
- Application:
- Apparel
- Clothing Size:
- L
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 13 in
- Height:
- 2-1/2 in
- Length:
- 13 in
- Material:
- Cotton
- Material Type:
- Canvas
- Power Source:
- Cordless
- Product Type:
- Vest
- Weight:
- 2.64 lb
- Width:
- 15 in