3/4 x 6-1/2 in. Auger Bit
Speed Feed™ 3/4 x 6-1/2 in. Auger Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Clean holes: double wing spurs permit cleaner hole cutting
- Efficient: up to 10X faster drilling than flat boring bits
- Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 3/4 in
- Bit Length:
- 6-1/2
- Collection:
- Speed Feed™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 6 in
- Height:
- 19/20 in
- Length:
- 9-13/20 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Bit
- Weight:
- 0.19 lb
- Width:
- 1-17/20 in