1-1/2 x 2-1/2 in. Auger Bit (1-Piece)

You last purchased this on
 
Milwaukee®

Spur 1-1/2 x 2-1/2 in. Auger Bit (1-Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Spur 1-1/2 x 2-1/2 in. Auger Bit (1-Piece)

  • Fast #
  • Part #M48131500
  • Item #904590
  • Manufacturer Part #48-13-1500
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Double wing spurs: allow for fast, clean hole cutting
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1-1/2 in
Bit Length:
2-1/2
CSA Certified:
No
Collection:
Spur
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
1-1/2 in
Drill Bit Type:
Auger
Drilling Depth (in):
4 in
Height:
6-1/2 in
Length:
6-1/2 in
Material:
Alloy Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Auger Bit
Weight:
0.77 lb
Width:
1-1/2 in