1-1/4 x 2-1/2 in. 1 Piece Auger
Spur 1-1/4 x 2-1/2 in. 1 Piece Auger
Frequently Purchased Together
Product Details
- Non-stick coated flutes for faster chip ejection
- Impact rated shank
- Double wing spurs for clean hole cutting
- Sharp cutting spurs and lips can be quickly resharpened for fast, efficient production
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1-1/4 in
- Bit Length:
- 2-1/2
- Collection:
- Spur
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 1-1/4 in
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 4 in
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- Tool Type:
- Auger Bit
- Weight:
- 0.68 lb
- Width:
- 1-1/4 in