1/2 in;3/4 in;7/8 in;1 in. x 6-1/2 in. 4 Piece Auger
Spur 1/2 in;3/4 in;7/8 in;1 in. x 6-1/2 in. 4 Piece Auger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: strong enough to use with an impact wrench
- Double wing spurs: allow for fast, clean hole cutting
- Versatile: one line of Milwaukee® spur auger bits covers all applications and tools
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1/2 in;3/4 in;7/8 in;1 in
- Bit Length:
- 6-1/2
- Collection:
- Spur
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 7 in
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 4 in
- Height:
- 1-1/2 in
- Length:
- 7 in
- Material:
- High Speed Steel
- Package Quantity:
- Pack of 4
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- Tool Type:
- Spur Auger Bit Set
- Weight:
- 1.8 lb
- Width:
- 9-1/2 in