Milwaukee

Spur 3/4 x 2-1/2 in. 1 Piece Auger

Part #M48130750  |  Manufacturer Part #48-13-0750

Bit Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double wing spurs: allow for fast, clean hole cutting
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools

Specifications

Bit Diameter: 3/4 in

Bit Length: 2-1/2 in

Bit Sizes: 3/4 in

Collection: Spur

Depth: 3/4 in

Drill Bit Type: Auger

Drilling Depth in : 4 in

Height: 6-1/2 in

Length: 6-1/2 in

Material: High Speed Steel

Number Of Pieces: 1 Piece

Shackle Diameter: 7/16

Shank Size: 7/16 in

Shank Style: Hex

Tool Type: Auger Bit

Weight: 0.36

Width: 3/4 in