1-3/8 x 2-1/2 in. 1 Piece Auger
Spur 1-3/8 x 2-1/2 in. 1 Piece Auger
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2688-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: strong enough to use with an impact wrench
- Double wing spurs: allow for fast, clean hole cutting
- Versatile: one line of Milwaukee® auger bits covers all applications and tools
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1-3/8 in
- Bit Length:
- 2-1/2
- Collection:
- Spur
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 6-1/5 in
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 4 in
- Height:
- 1-9/10 in
- Length:
- 6-1/2 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Auger Bit
- Weight:
- 0.775 lb
- Width:
- 1-4/5 in