Milwaukee Standard Jaw

M491626

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with M18™ Force Logic press tool
  • Designed for use with all major firing manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
  • Easy opening jaw designed for one handed use
  • Manufactured for the highest standards of press quality and durability in the industry

SPECIFICATIONS

CARB OTC LEED Compliant
No
Depth
8-2/5 in
Fits Pipe Size
1/2 in
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
8-2/5 in
Material
Copper
UL Listed
No
Weight
5.095
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday