0 items

Milwaukee Steel Magnetic Bit with Tip Holder

M48324511

Material

High Speed Steel

$8.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 2-piece construction withstands abuse in impact applications
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Use with Milwaukee Shockwave impact duty inserts magnetic nut drivers

SPECIFICATIONS

Bit Sizes
6 in
Brand Model Compatibility
Milwaukee® Shockwave Impact Duty™ Insert Magnetic Nut Drivers
Color Finish
Black, Silver
Depth
1-9/10 in
Drill Bit Type
Screw Machine
Height
8-94/125 in
Length
1-437/500 in
Material
High Speed Steel, Steel
Tool Type
Magnetic Bit Holder
Weight
4/25
Width
59/125 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday