4-1/2 in. Steel Cut-off Saw Blade
SteelHead™ 4-1/2 in. Steel Cut-off Saw Blade
Package Quantity Info:
EA: 1 PT: 2500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
- Maintains diameter - steel core ensures consistent cutting depth
- Up to 75X the life vs. Milwaukee standard bonded abrasives
- Minimizes debris - solid steel body will not disintegrate during cutting
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 7/8 in
- Blade Length (in):
- 4-1/2 in
- Blade Material:
- Steel
- Blade Type:
- Circular Saw
- Blade Width (in):
- 4-1/2 in
- Collection:
- SteelHead™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5-17/20 in
- Diameter:
- 4-1/2 in
- Height:
- 1/4 in
- Length:
- 5-17/20 in
- Number of Pieces:
- 1 Piece
- RPM:
- 13300
- Tool Type:
- Saw Blade
- Weight:
- 0.3 lb
- Width:
- 6-3/4 in