1-1/2 in 16 ga Cold Rolled Steel, 18 ga Stainless Steel Bulldog Snippers
This product has been replaced by
Manufacturer Part #48-22-4500
1-1/2 in 16 ga Cold Rolled Steel, 18 ga Stainless Steel Bulldog Snippers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush bolt design won't hang up on material
- Forged alloy steel blades
- One handed locking
- Ergonomic handles
- Serrated jaws
- Rust protection
Specifications
- Blade Length (in):
- 1-1/2 in
- Cutting Capacity:
- 16 ga Cold Rolled Steel, 18 ga Stainless Steel
- Direction of Cut:
- Straight
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Length:
- 9-3/4 in
- Material:
- Alloy Steel
- Tool Type:
- Bulldog Snippers