Cordless Right Angle Drill

You last purchased this on
 
Milwaukee®

M18 Fuel™ Super Hawg™ Cordless Right Angle Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Super Hawg™ Cordless Right Angle Drill

  • Fast #
  • Part #M280920
  • Item #8047800
  • Manufacturer Part #2809-20
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Up to 100 2-9/16" Holes per Charge
  • All Metal 1/2" Keyed Chuck
  • Generated Corded Power
  • Compatible with all M18™ batteries
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 6-1/4" in. holes
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • LED light to illuminate the work area
  • Mechanical Clutch in Low Speed
  • Part of the M18 FUEL™ System Featuring 175+ Power Tool Solutions
  • Requires Certification

Documents


Specifications

AMP:
6
Application:
Drilling
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Blade Width (in):
1-1/2 in
Chuck Size:
1/2 in
Chuck Type:
Keyed
Collection:
M18 Fuel™ Super Hawg™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
4-21/100 in
ETL Listed:
No
Handle Type:
Side Handle
Height:
7-3/10 in
Indoor Outdoor:
Indoor/Outdoor
Length:
4-1/4 in
Magnetic:
No
Material:
Metal
Number of Tools Included:
2
Power Source:
Battery
RPM:
950
Reusable:
Yes
Tool Type:
Drill Kit
Type:
M270920
UL Listed:
No
Volts:
18V
Weight:
12.5 lb
Width:
21-9/20 in